Steel 29"Dia, 42.5"H Roof Fan w.Motor

  • Mfr # 7CH88
  • Zoro # G2533282
product price: 
$
3,722.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7CH88
Zoro #
G2533282
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Inlet Temp. (Deg. F)
104 Degrees F
Mounting Position
Horizontal
Voltage
115V, 208V to 230V
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
CFM @ 0.375-In. SP
12,646 cfm
Motor Type
Capacitor-Start Capacitor-Run
Recommended 6 3/8"H Roof Curb Item No.
3C216
Fan RPM
540
Propeller Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Hz
60 Hz
Assembled/Unassembled
Unassembled
Includes
Drive Package, Hood
Motor HP
2 hp
Type
Axial Belt Drive Downblast
Recommended Gravity Backdraft Damper Item No.
6WRK8
CFM @ 0.250-In. SP
15,770 cfm
Max. BHP
2.4 hp
Item
Axial Downblast Roof Supply Fan
Full Load Amps
18.8/10.2-9.4 A
CFM @ 0.125-In. SP
17,644 cfm
Number of Blades
6
Frame Material
Galvanized Steel
Phase
1
Motor RPM
1,725 RPM
CFM @ 0.000-In. SP
19,232 cfm
Bearing Type
Sealed Pillow Block
Style - Roof Ventilators
Hooded
Standards
AMCA Sound and Air, UL/cUL 705
Features
Strong and Weathertight Hood
Supply Airflow @ 0.000 in SP
19,232 cfm
Nameplate Voltage
115/208-230V AC
Drive Type
Belt Drive
Blade Material
Steel
Safety Features
Birdscreen
Includes Drive Package
Yes
Housing Finish
Galvanized
For Air Type
Clean Air
Motor Speed
1,725 RPM
Airflow @ 0.000 in SP
19,232 cfm
Includes Motor
Yes
Frequency
60 Hz
Mounting Orientation
Horizontal
Blade Finish
Galvanized
Exhaust Airflow @ 0.125 in SP
17,644 cfm
Current
18.8/10.2-9.4 A
Application
Factories, Large Facilities, Warehouses
Mount Type
Roof Curb
For High-Static Pressure Applications
No
Compatible Curb Manufacturer Part Number
3AZJ6
Maximum Inlet Air Temperature
104 Degrees F
Exhaust Airflow @ 0.250 in SP
15,770 cfm
Sound Level
25 sones @ 0.000 in SP and 5 ft
Maximum Static Pressure
3/8 in wc
Hood Type
Hinged Hood
Maximum Fan Speed
540 RPM
Brake Horsepower
2 2/5 hp
Assembly
Unassembled
High-Efficiency Motor
No
Maximum Ambient Temperature
104 Degrees F
Resistance Properties
Weather Resistant
Motor Horsepower
2 hp
Base Shape
Square
Exhaust Airflow @ 0.000 in SP
19,232 cfm
Housing Material
Steel
Exhaust Airflow @ 0.375 in SP
12,646 cfm
Number of Speeds
1
Speed Controllable
No

Dimensions

Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Dimension F (In.)
12
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Dimension F
12 in
Dimension D
42 1/2 in
Dimension A
54 1/2 in
Dimension D (In.)
42-1/2
Height (In.)
42-1/2
Bearing Size (In.)
1 1/4 in
Propeller Dia. (In.)
48
Max. Depth (In.)
84 in
Dimension B
90 in
Dimension E (In.)
42-1/2
Dimension E
42 1/2 in
Width (In.)
90
Shaft Dia. (In.)
1 1/4 in
Dimension C (In.)
84
Dimension A (In.)
54-1/2
Damper Size (In.)
49 in
Dimension C
84 in
Dimension B (In.)
90
Propeller Shaft Diameter
1 1/4 in
Housing Width
54.5 in
Hood Length
84 in
Hood Height
16 in
Hood Width
90 in
Overall Width
90 in
Overall Height
42 1/2 in
Overall Length
84 in
Blade Diameter
48 in
Base Length
54 1/2 in
Housing Length
54.5 in
Base Width
54 1/2 in
Base Height
26 1/2 in
Damper Size
48 x 48 in
Wire Rope Length
84 in
Length
84 in
Fits Chest Size
Strong and Weathertight Hood

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 19,232 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews