Shop DAYTON

Steel 43"Dia, 42.5"H Roof Fan w.Motor

  • Mfr # 7CH07
  • Zoro # G1452272

product price: 
$
3,756.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
3/4 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7CH07
Zoro #
G1452272
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Dimension B
90 in
Height (In.)
42-1/2
Dimension A (In.)
54-1/2
Dimension D (In.)
42-1/2
Dimension C (In.)
84
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Dimension F
12 in
Dimension F (In.)
12
Dimension A
54 1/2 in
Damper Size (In.)
49 in
Bearing Size (In.)
1 1/4 in
Max. Depth (In.)
84 in
Shaft Dia. (In.)
1 1/4 in
Dimension E (In.)
42-1/2
Dimension C
84 in
Width (In.)
90
Dimension E
42 1/2 in
Propeller Dia. (In.)
48
Dimension B (In.)
90
Dimension D
42 1/2 in
Housing Length
54.5 in
Overall Height
42 1/2 in
Overall Width
90 in
Base Height
26 1/2 in
Blade Diameter
48 in
Overall Length
84 in
Housing Width
54.5 in
Damper Size
48 x 48 in
Hood Height
16 in
Propeller Shaft Diameter
1 1/4 in
Hood Width
90 in
Hood Length
84 in
Base Length
54 1/2 in
Base Width
54 1/2 in
Wire Rope Length
84 in
Length
84 in
Fits Chest Size
Strong and Weathertight Hood

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
3/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor HP
3/4 hp
Item
Axial Downblast Roof Exhaust Fan
Recommended 6 3/8"H Roof Curb Item No.
3C216
Mounting Position
Horizontal
Frame Material
Galvanized Steel
Style - Roof Ventilators
Hooded
Phase
1
Motor Type
Capacitor-Start
Propeller Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Type
Axial Belt Drive Downblast
Includes
Drive Package, Hood
Fan RPM
393
Hz
60 Hz
CFM @ 0.125-In. SP
10,826 cfm
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Assembled/Unassembled
Unassembled
Voltage
115V, 208V to 230V
Bearing Type
Sealed Pillow Block
Full Load Amps
11.0/5.4-5.5 A
CFM @ 0.000-In. SP
12,997 cfm
CFM @ 0.250-In. SP
10,010 cfm
Number of Blades
6
Motor RPM
1,725 RPM
Max. BHP
0.9 hp
Recommended Gravity Backdraft Damper Item No.
6WRK8
Max. Inlet Temp. (Deg. F)
104 Degrees F
Airflow @ 0.000 in SP
12,997 cfm
Brake Horsepower
9/10 hp
Hood Type
Hinged Hood
Sound Level
15.5 sones @ 0.000 in SP and 5 ft
Blade Finish
Galvanized
Includes Drive Package
Yes
Exhaust Airflow @ 0.000 in SP
12,997 cfm
For Air Type
Clean Air
Blade Material
Steel
Assembly
Unassembled
Supply Airflow @ 0.000 in SP
12,997 cfm
Features
Strong and Weathertight Hood
Compatible Curb Manufacturer Part Number
3AZJ6
Includes Motor
Yes
Drive Type
Belt Drive
Number of Speeds
1
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.250 in SP
10,010 cfm
Exhaust Airflow @ 0.125 in SP
10,826 cfm
Standards
AMCA Sound and Air, UL/cUL 705
Frequency
60 Hz
Mount Type
Roof Curb
For High-Static Pressure Applications
No
Housing Finish
Galvanized
Speed Controllable
No
Current
11.0/5.4-5.5 A
Maximum Static Pressure
1/4 in wc
High-Efficiency Motor
No
Safety Features
Birdscreen
Housing Material
Steel
Motor Horsepower
3/4 hp
Maximum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
104 Degrees F
Maximum Fan Speed
393 RPM
Application
Factories, Large Facilities, Warehouses
Base Shape
Square
Resistance Properties
Weather Resistant
Nameplate Voltage
115/208-230V AC
Mounting Orientation
Horizontal

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 12,997 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 3/4 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.