Shop DAYTON

StrtCentrifPmp, 1 hp, Brz, 1", Crbn/Crmc/FKM

  • Mfr # 55JJ69
  • Zoro # G3721165

product price: 
$
905.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 hp
Voltage - Pumps
230V AC, 460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55JJ69
Zoro #
G3721165
UPC #
-
Country of Origin
India
HP - Pumps
1 hp
Voltage - Pumps
230V AC, 460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Max. Head
100 ft
Max. Pressure - Pumps
43 psi
Motor Enclosure - Pumps
Open Dripproof
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Phase
Three
Item
Straight Centrifugal Pump
Motor Enclosure
Open Drip Proof
Max. GPM @ Head
59 @ 10 ft
Nameplate Voltage
230/460V AC
Intake Type
NPT
Pump Housing Material
Bronze
Horsepower
1 hp
Discharge Type
NPT
Shut Off Pressure (Maximum)
43 psi
Flow Rate @ 20 ft of Head (Maximum)
55 gpm
Viscosity (Maximum)
100 SUS
Service Factor
1.4
Flow Rate @ 50 ft of Head (Maximum)
43 gpm
Flow Rate @ 30 ft of Head (Maximum)
51 gpm
Impeller Material
Stainless Steel
Flow Rate (Minimum)
16 gpm
Flow Rate @ 90 ft of Head (Maximum)
16 gpm
For Use With Potable Systems
No
Priming
Manual
Media Temperature - Minimum
40 Degrees F
Feet of Head (Maximum)
98 ft
Flow Rate (Maximum)
59 gpm
Shaft Material
Stainless Steel
Bearing Type
Ball
Motor Design
Three-Phase
Flow Rate @ 40 ft of Head (Maximum)
47 gpm
Volute Material
Bronze
Case Pressure - Maximum
100 psi
Duty Cycle
Continuous
Wetted Material
Bronze, Carbon, Ceramic, Stainless Steel, Viton
Mounting Orientation
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Drive Coupling Type
No Coupling
Motor Speed - Maximum
3,450 RPM
Flow Rate @ 10 ft of Head - Maximum
59 gpm
Specific Gravity (Maximum)
1
Shaft Seal Type
Mechanical
Best Efficiency Head
70 ft
Inlet Orientation
Side
Chemical Compatibility
Non-Flammable Liquids
Best Efficiency Flow
34 gpm
Shut Off Pressure - Maximum
43 psi
Discharge Position
Center
Media Temperature - Maximum
200 Degrees F
Shaft Seal Material
Carbon/Ceramic, FKM
Hazardous Location Class
Not Rated
Standards
UL Recognized Motor
Thermal Overload Protection
Yes
Includes
Manual
Inlet Position
Center
Discharge Orientation
Top
Pumping Application
Booster Services, Irrigation, Jockey Pump Services, Spraying Systems, Water Circulation
Frequency
60 Hz
Electrical Connection Type
Hardwired
Flow Rate @ 70 ft of Head (Maximum)
34 gpm
Full Load Current
3.2/1.6 A
Discharge Rotation Increments
0 Degrees
Feet of Head (Minimum)
10 ft
Number of Stages
1

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 in
Overall Width
7.8 in
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.13 in
Motor Frame Size
56J
Overall Height
8.5 in
Inlet Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 in
Overall Length
15.5 in
Impeller Diameter
5 in
Wire Rope Length
15.5 in
Length
15.5 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 1 hp, Nameplate Voltage 230/460V AC, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.