Shop DAYTON

StrtCentrifPmp, 1 hp, CI, 1", Crbn/Crmic/FKM

  • Mfr # 55JJ75
  • Zoro # G3721043

product price: 
$
447.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 hp
Voltage - Pumps
230V AC, 460V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55JJ75
Zoro #
G3721043
UPC #
-
Country of Origin
India
HP - Pumps
1 hp
Voltage - Pumps
230V AC, 460V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
100 ft
Max. Pressure - Pumps
43 psi
Motor Enclosure - Pumps
Open Dripproof
Motor Enclosure
Open Drip Proof
Max. GPM @ Head
59 @ 10 ft
Item
Straight Centrifugal Pump
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Phase
Three
Shut Off Pressure (Maximum)
43 psi
Discharge Type
NPT
Pump Housing Material
Cast Iron
Nameplate Voltage
230/460V AC
Intake Type
NPT
Horsepower
1 hp
Duty Cycle
Continuous
Flow Rate @ 10 ft of Head - Maximum
59 gpm
Flow Rate @ 30 ft of Head (Maximum)
51 gpm
Discharge Position
Center
Flow Rate (Maximum)
59 gpm
Media Temperature - Maximum
200 Degrees F
Volute Material
Cast Iron
Best Efficiency Head
70 ft
Shaft Seal Type
Mechanical
Ambient Temperature - Maximum
40 Degrees C
Best Efficiency Flow
34 gpm
Chemical Compatibility
Non-Flammable Liquids
Service Factor
1.4
Flow Rate @ 40 ft of Head (Maximum)
47 gpm
Pumping Application
Booster Services, Irrigation, Jockey Pump Services, Spraying Systems, Water Circulation
Shaft Material
Stainless Steel
Motor Design
Three-Phase
For Use With Potable Systems
No
Discharge Rotation Increments
0 Degrees
Discharge Orientation
Top
Viscosity (Maximum)
100 SUS
Hazardous Location Class
Not Rated
Number of Stages
1
Standards
UL Recognized Motor
Flow Rate @ 90 ft of Head (Maximum)
16 gpm
Case Pressure - Maximum
100 psi
Inlet Orientation
Side
Mounting Orientation
Horizontal
Impeller Material
Bronze
Shaft Seal Material
Carbon/Ceramic, FKM
Flow Rate (Minimum)
16 gpm
Specific Gravity (Maximum)
1
Frequency
60 Hz
Media Temperature - Minimum
40 Degrees F
Electrical Connection Type
Hardwired
Thermal Overload Protection
Yes
Feet of Head (Maximum)
98 ft
Includes
Manual
Drive Coupling Type
No Coupling
Flow Rate @ 70 ft of Head (Maximum)
34 gpm
Inlet Position
Center
Priming
Manual
Motor Speed - Maximum
3,450 RPM
Bearing Type
Ball
Flow Rate @ 20 ft of Head (Maximum)
55 gpm
Shut Off Pressure - Maximum
43 psi
Flow Rate @ 50 ft of Head (Maximum)
43 gpm
Wetted Material
Bronze, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Full Load Current
3.2/1.6 A
Feet of Head (Minimum)
10 ft

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in
Impeller Diameter
4 31/32 in
Inlet Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Motor Frame Size
56J
Overall Length
15.5 in
Overall Height
8.5 in
Overall Width
7.8 in
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.13 in
Discharge Diameter
1 in
Wire Rope Length
15.5 in
Length
15.5 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 230/460V AC, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.