Shop DIXON

Centrifugal Pump

  • Mfr # BC218M217EC
  • Zoro # G324151652

product price: 
$
4,271.99
/ea
Free Shipping & Returns

Key Features

Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Product Type
Pump Head
Pump Housing Material
316L Stainless Steel
Viscosity (Maximum)
500 cps
Manufacturer Warranty Length
1 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC218M217EC
Zoro #
G324151652
UPC #
-
Country of Origin
China
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Product Type
Pump Head
Pump Housing Material
316L Stainless Steel
Viscosity (Maximum)
500 cps
Motor Speed (Maximum)
3,500 RPM
Volute Material
316L Stainless Steel
Flow Rate (Maximum)
1,200 gpm
Specific Gravity (Maximum)
1.5
Ambient Temperature - Minimum
32 Degrees F
Pump Shaft Rotation Direction
CCW
Shaft Seal Type
Mechanical
Pumping Application
Beverage Processing, Food Processing
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
For Use With Potable Systems
No
Series Family
BC
Shaft Material
316L Stainless Steel
Impeller Material
316L Stainless Steel
Ambient Temperature - Maximum
212 Degrees F
Priming
Manual
Pump Drive Configuration
Close-Coupled
Discharge Rotation Increments
90 Degrees
NPSHr
14 ft
Best Efficiency Flow
94 gpm
Media Temperature - Maximum
212 Degrees F
Feet of Head (Maximum)
49 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Best Efficiency Head
37 ft

Dimensions

Manufacturer Warranty Length
1 yr
Inlet Diameter
2 in
For Motor Frame Size
182TC, 184TC
Impeller Diameter
8 in
Overall Height
7.88 in
Discharge Diameter
1 1/2 in
Sized for Horsepower
3 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.