- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Filtered Centrifugal Supply Ventilators
- /
- Supply Vent, 13 1/4 In
Dayton
Supply Vent, 13 1/4 In
Mfr # 7D503
Zoro # G1641893
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,368.99
Item successfully saved to ''
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Wheel Dia. (In.) 13 1/4 in
- CFM @ 0.125-In. SP 3,557 cfm
- Base Size - Roof Ventilators 32 1/2 in x 32 1/2 in
Customers Also Purchased
- Brand Dayton
- MFR # 7D503
- Zoro # G1641893
- Country of Origin Multiple
- Category Filtered Centrifugal Supply Ventilators
Dimensions
Wheel Dia. (In.) | 13 1/4 in |
Base Size - Roof Ventilators | 32 1/2 in x 32 1/2 in |
Shaft Dia. Wheel End (In.) | 3/4 in |
Housing Width (In.) | 64 1/2 in |
Dimension D (In.) | 28 1/2 |
Dimension B | 32 in |
Dimension B (In.) | 32 |
Dimension A (In.) | 34 1/2 |
Dimension C | 27 1/2 in |
Filter Housing Depth (In.) | 29 1/4 in |
Filter Height (In.) | 19 5/8 in |
Discharge Width (In.) | 15 5/8 in |
Discharge Length (In.) | 13 3/4 in |
Base Width (In.) | 32-1/2 |
Dimension D | 28 1/2 in |
Base Height (In.) | 1 1/2 in |
Shaft Dia. Sheave End (In.) | 3/4 in |
Filter Width (In.) | 27 5/8 in |
Base Length (In.) | 32-1/2 |
Dimension F | 2 in |
Base Square Size - Roof Ventilators | 32-1/2" x 32-1/2" |
Filter Housing Width (In.) | 28 1/8 in |
Dimension C (In.) | 27 1/2 |
Housing Height (In.) | 34 1/2 in |
Filter Housing Height (In.) | 27 1/2 in |
Filter Depth (In.) | 1 in |
Housing Length (In.) | 34 1/2 in |
Dimension F (In.) | 2 |
Dimension A | 34 1/2 in |
Housing Width | 63.8 in |
Overall Width | 63 3/4 in |
Base Width | 34 1/2 in |
Base Height | 1.5 in |
Propeller Shaft Diameter | 3/4 in |
Base Length | 34 1/2 in |
Filter Housing Depth | 29 1/4 in |
Filter Housing Height | 27 1/2 in |
Housing Length | 34.5 in |
Wheel Diameter | 13 1/4 in |
Overall Height | 32 in |
Overall Length | 34 1/2 in |
Filter Housing Width | 28 1/8 in |
Details
Item - Roof Ventilators | Supply Ventilator |
Drive Type - Roof Ventilators | Belt Drive |
Drive Package With Motor Included | Yes |
CFM @ 0.125-In. SP | 3,557 cfm |
Voltage - Roof Ventilators | 115V AC/230V AC |
Motor HP - Roof Ventilators | 1 hp |
Motor Enclosure Design | Open Dripproof (ODP) |
Mounting Location - Roof Ventilators | Roof, Wall |
Adj. 6 3/8"H Roof Curb Stock No. | 4c455 |
CFM @ 0.675-In. SP | 2,363 cfm |
Assembled/Unassembled | Unassembled |
Filter Area (Square-Ft.) | 3 3/4 sq ft |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV84 |
Sones @ 0.250-In. SP @ 5 Ft. | 24 sones |
Motor Voltage | 115/230 |
CFM @ 0.500-In. SP | 2,747 cfm |
Filter Material | Aluminum |
Includes | Drive Package, Washable Aluminum Filters |
Max. BHP | 1.06 hp |
Motor HP | 1 |
Fan RPM | 810 RPM |
CFM @ 0.250-In. SP | 3,353 cfm |
Mounting Location | Wall, Roof |
Phase | 1 |
Sones @ 0.125-In. SP @ 5 Ft. | 25 sones |
Drive Package Included | Yes |
Wheel Bore (In.) | 3/4 in |
Wheel Type | Forward Curved |
Item | Centrifugal Roof Supply Fan |
Type | Centrifugal Belt Drive |
Agency Compliance | UL And C-UL Listed |
Wheel Material | Steel |
Number of Filters Required | 2 |
Motor Hz | 60 Hz |
CFM @ 0.375-In. SP | 3,119 cfm |
Requires | Roof Curb for New Installations |
Housing Material | Steel |
Bearing Type | Sealed Pillow Block |
Stock No. | 4YC47 |
Max. Inlet Temp. (Deg. F) | 120 Degrees F |
Recommended 8 In. Fixed Curb Item No. | 4HX42 |
Recommended 12 In. Fixed Curb Item No. | 2RB80 |
Drive Type | Belt Drive |
Nameplate Voltage | 115/208-230V AC |
Housing Finish | Galvanized |
Base Shape | Square |
Mount Type | Roof Curb |
Brake Horsepower | 1 3/50 hp |
Sound Level | 19.4 sones @ 0.625 in SP and 5 ft, 21.0 sones @ 0.500 in SP and 5 ft, 23.0 sones @ 0.375 in SP and 5 ft, 24.0 sones @ 0.250 in SP and 5 ft, 25.0 sones @ 0.125 in SP and 5 ft, 26.0 sones @ 0.000 in SP and 5 ft |
Current | 13.6/6.9 to 6.9 A |
Includes Drive Package | Yes |
Features | Air Handling Quality Bearings Meet Minimum of L10-100000 Hours, Neoprene Isolators Minimize Vibration and Noise |
Application | Commercial Kitchen, Institutional Buildings |
Motor Horsepower | 1 hp |
Supply Airflow @ 0.000 in SP | 3,801 cfm |
Number of Filters | 2 |
Maximum Inlet Air Temperature | 120 Degrees F |
Number of Speeds | 1 |
Maximum Fan Speed | 810 RPM |
Frequency | 60 Hz |
Airflow @ 0.000 in SP | 3,801 cfm |
Filter Area | 3 3/4 sq ft |
Maximum Static Pressure | 1 in wc |
Spark Resistant Construction Type | A |
Motor Speed | 1,725 RPM |
Includes Motor | Yes |
Assembly | Unassembled |
Standards | AMCA Sound and Air, UL/cUL 705 |
Speed Controllable | No |
Motor Enclosure | Open Dripproof |
Description
Centrifugal Roof Supply Fan, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Wheel Diameter 13 1/4 in, Base Diameter Not Applicable, Base Length 34 1/2 in, Base Shape Square, Base Width 34 1/2 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Maximum Static Pressure 1 in wc, Supply Airflow @ 0.000 in SP 3,801 cfm, Number of Filters 2, Filter Housing Depth 29 1/4 in, Filter Housing Height 27 1/2 in, Filter Housing Width 28 1/8 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Ceiling Fan Remote Control Kit White (7079RR)
- JB INDUSTRIES Core, PK5 (A31999)
- REZNOR 97725 Wheel Ventra 12063 (97725)
- EVERPURE Cartridge, Water Filter , 4C (EV9601-00)
- DAYTON Supply Vent, 11 1/8 In (4YC82)
- DAYTON Supply Vent, 15 1/2 In (4YC83)
- DAYTON Supply Vent, 18 1/2 In (7D525)
- DAYTON Supply Vent, 18 1/2 In (5AU56)
- DAYTON Supply Vent, 15 1/2 In (7D506)
- DAYTON Supply Vent w/ Drive Pkg, 208-230/460 V (7HZ05)
- RITTAL Supply Ventilator, Direct Drive, 230VAC (3139100)
- Dayton Filtered Centrifugal Supply Ventilators