Zoro Homepage

Thermocouple Probe, Mini Plug, Type K

  • Mfr # 36GK72

  • Zoro # G9760572


product price: $35.15
/ea

Key Features

Grounded / Ungrounded
Grounded
Thermocouple Type
Type K
Temp. Limit (Deg. F)
2,150
Thermocouple Element
22 AWG
Probe Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36GK72
Zoro #
G9760572
UPC #
190735274323
Country of Origin
United States

Dimensions

Probe Length
18 in
Sheath Size (In.)
0.125 in
Cable Length
18 in
Probe Size
1/8 in x 18 in
Probe Tip Diameter
0.125 in
Probe Diameter
0.125 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Grounded
Thermocouple Type
Type K
Temp. Limit (Deg. F)
2,150
Thermocouple Element
22 AWG
Material
Inconel 600
Plug or Connector Type
Mini Plug
Error Accuracy (%)
(Over 293 Degrees C) +/-0.4
Standards
ANSI
Insulation
Magnesium Oxide
Max. Pressure (PSI)
1,000 psi
Error Accuracy (Deg. C)
+/-1.1 Below 293 Degrees
Construction
Metal Insulated Cable
Maximum Temperature °F
2,280 Degrees F
Head Material
Inconel
Minimum Temperature °C
-200 Degrees C
Temperature Range
-325 Degrees to 2,280 Degrees F/-200 Degrees to 1,250 Degrees C
Response Time
0.5 sec
Maximum Temperature °C
1,250 Degrees C
Accuracy
+/-0.4 Over 293 Degrees C, +/-1.1 Below 293 Degrees C
Minimum Temperature °F
-325 Degrees F
For Air
Yes
Probe Sheath Material
Inconel
Sensor Type
Thermocouple
For Gases
Yes
Probe Bend
Straight
Includes Thermowell
No
Head Connection
1/16 in MNPT, 1/2 in MNPT, 1/4 in MNPT, 1/8 in MNPT
Process Mounting
1/4 in MNPT, 1/8 in MNPT
Cable Material
Magnesium Oxide Insulation
For Solids
No
For Application
Air, Gas, Liquid
Connector Type
Mini Plug
Tip Style
Rounded
For Surfaces
No
Fitting Type
Compression
Maximum Wire Gauge
20 AWG
For Liquids and Gels
Yes
Junction Type
Grounded

Description

Thermocouple Probe, Type K, Grounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Mini Plug, Probe Size 1/8 in x 18 in, Cable Length 18 in, -325 Degrees to 2,280 Degrees F/-200 Degrees to 1,250 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.