Three-Phase General Purpose Motor, 25 HP, 284TS Frame, 230/460V AC Voltage, 3550 Nameplate RPM

  • Mfr # 194161.00

  • Zoro # G3130872


product price: $3,942.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
25
Nameplate RPM
3550
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
58.0/29.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194161.00
Zoro #
G3130872
UPC #
190735227749
Country of Origin
Multiple

Dimensions

Length Less Shaft
25 9/16 in
Overall Length
25 7/16 in
Shaft Dia.
1 5/8 in
Shaft Length
3 1/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
25
Nameplate RPM
3550
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
58.0/29.0 A
Frame
284TS
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CE, CSA, UL
CC Number
CC003A
Footnotes
16
Inverter Rated
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium Rated
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 25 HP, Nameplate RPM 3550, Frame 284TS, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 58.0/29.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 3001-3600, CE, CSA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.