Dayton

Time Delay Relay, 120VAC/DC, 10A, DPDT


product price: $33.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Function - Timing Relay On Delay
  • Coil Volts 120V AC/DC
  • AC Contact Rating - Relay 10A @ 240V
  • DC Contact Rating - Relay 10A @ 30V
  • Base Type - Plug In Relay Octal
See all product information

Product Information

Dimensions

Body Height - Relay 2.9 in
Overall Height - Relay 3.1 in
Body Width - Relay 2.4 in
Body Depth - Relay 1.7 in
Body Width 2.4 in
Overall Depth 3.1 in
Body Height 2.9 in
Body Depth 1.7 in

Details

Item - Relay Single Function Timing Relay
Function - Timing Relay On Delay
Coil Volts 120V AC/DC
AC Contact Rating - Relay 10A @ 240V
DC Contact Rating - Relay 10A @ 30V
Base Type - Plug In Relay Octal
Number of Pins - Relay 8
Mounting - Relay Plug In
Adjustment Method - Timer Potentiometer
Contact Form - Relay DPDT
Min. Time Setting - Timer 0.05 sec
Max. Time Setting - Timer 5 sec
Power Consumption - Relay 2 W, 2.5 VA
Item Single Function Time Delay Relay
Hz 50/60
Function On Delay
Socket Code A
Min. Time Setting 0.05 sec.
Hz - Electrical 50 Hz, 60 Hz
Coil Rating 2VA
Contact Amp Rating (Resistive) 10A
Contact Material Silver Nickel
Standards CE Certified, CSA Certified, UL Listed, UL Socket
Status Indicator None
Operating Functions 1
Adjustment Method Potentiometer
Max. Time Setting 5 sec.
Pins 8
Electrical Connection Socket
Socket 1EGP3, 1EGP5, 5X852
Base Type Octal
Contact Form DPDT
Mounting plug In
Input Voltage 240V AC
Timing Relay Functionality On Delay
Maximum Time Setting 5 sec
Electrical Connection Type Pin
Sealing Enclosed
Reset Method Time-Limit Reset
Socket Code Configurator Socket / Octal / 8
Coil Voltage 120V AC/DC
Contact Rating (AC) 10 A @ 240V
Mechanical Operating Durability 10,000,000
Delay Function Type On Delay
Number of Delay Functions 1
Mounting Style Plug-In
Delay Function On Delay
Environmental Protection Enclosed
Operating Time Accuracy +0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
Maximum Operating Temperature 122 Degrees F
Electrical Operating Durability 100,000
Number of Pins 8
Contact Rating (DC) 10 A @ 30V
Minimum Time Setting 0.05 sec
IP Rating IP20
Relay Mounting Style Socket
Frequency 50/60 Hz
Minimum Operating Temperature -18 Degrees F
Power Consumption 2 VA
Current Rating 10 A
Base Shape Octal

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 0.05 sec, Maximum Time Setting 5 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.