Shop DAYTON

Timer, Digital, 1 Min., 7 Days

  • Mfr # 23YU32
  • Zoro # G6119066

product price: 
$
14.59
/ea

Key Features

Min. Time Setting
1 min
Max. Time Setting
7 day
Voltage
120V AC
Watts
1,875 W
Receptacles
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
23YU32
Zoro #
G6119066
UPC #
190735190845
Country of Origin
China
Item
Plug-In Timer
Min. Time Setting
1 min
Max. Time Setting
7 day
Voltage
120V AC
Watts
1,875 W
Receptacles
1
Max. On/Off Cycles
9
Color
White
Type of Switch
Digital
Receptacle Type
5-15R
Amps
15 A
HP @ 120V
1/2 hp
Indoor / Outdoor
Indoor
Style
Plug In
Standards
CETL, TV-5
Digital/Mechanical
Digital
Battery Type
NiMH
Features
AM/PM Display, Countdown Feature, Battery Backup, Weekly Programming
On/Off Cycles - Maximum
9
Display Type
Digital
Number of Receptacles
1
Horsepower @ 120V - Maximum
1/2 hp
Time Setting - Minimum
1 min
Body Color
White
Wattage - Maximum
1,875 W
Time Setting - Maximum
7 day
Current Rating - Maximum
15 A
Indoor/Outdoor Usage
Indoor
NEMA Receptacle Configuration
5-15R

Dimensions

Length
2 3/4 in
Depth
2 3/4 in
Width
2 1/2 in
Length (Straight Wireway)
2 3/4 in
Overall Depth
2 3/4 in
Overall Width
2 3/4 in
Overall Height
2 1/2 in
Fits Chest Size
AM/PM Display, Countdown Feature, Battery Backup, Weekly Programming

Description

Plug-In Timer, Digital, Min. Time Setting 1 min, Max. Time Setting 7 day, Max. On/Off Cycles 9, Voltage 120V AC, Watts 1,875 W, Amps 15 A, HP @ 120V 1/2 hp, Type of Switch Digital, Indoor, Receptacles 1, Receptacle Type 5-15R, Color White, Length 2 3/4 in, Width 2 1/2 in, Depth 2 3/4 in, Style Plug In, Battery Type NiMH, Features AM/PM Display, Countdown Feature, Battery Backup, Weekly Programming, Standards CETL, TV-5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.