Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 12-1/2 In, 115/208-230V

  • Mfr # 7AR99

  • Zoro # G1688671


product price: $1,224.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AR99
Zoro #
G1688671
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
19 3/4 in dia
Dimension C
25 1/8 in
Recommended Damper Size (In.)
12 x 12
Base Square Size - Roof Ventilators
19-3/4" dia.
Dimension E
16 7/8 in
Wheel Dia.
12 1/2 in
Dimension B
24 7/8 in
Dimension A
19 3/4 in
Overall Height
25 1/8 in
Dimension D
17 3/8 in
Overall Dia.
24 7/8 in
Shaft Dia. Wheel End
3/4 in
Overall Diameter
24 7/8 in
Damper Size
12 x 12 in
Base Diameter
19 3/4 in
Propeller Shaft Diameter
3/4 in
Wheel Diameter
12 1/2 in
Housing Length
24.9 in
Housing Width
24.9 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
2037
CFM @ 1.000-In. SP
1571
Phase
1
RPM
1725
Recommended Damper Stock No.
4HX74
Wheel Material
Aluminum
CFM @ 0.625-In. SP
1763
Sones @ 0.125-In. SP @ 5 Ft.
16.1
Speed Controllable
No
Sones @ 0.500-In. SP @ 5 Ft.
17.9
Item
Centrifugal Upblast Roof Exhaust Fan
Drive Package Included
Yes
Max. Inlet Temp.
300 Degrees F
Max. BHP
0.48
CFM @ 0.250-In. SP
1923
Motor Voltage
115/208/230
CFM @ 0.750-In. SP
1710
Bearing Type
Sealed Pillow Block
CFM @ 1.250-In. SP
1406
Sones @ 0.250-In. SP @ 5 Ft.
16.7
Assembled/Unassembled
Unassembled
CFM @ 0.875-In. SP
1642
CFM @ 0.500-In. SP
1816
CFM @ 0.375-In. SP
1869
Mounting Location
wall
Hz
60
Max. Operating Amps
7.6/3.7-3.8
Motor HP
1/2
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Housing Material
Aluminum
CFM @ 0.125-In. SP
1979
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 1.500-In. SP
1176
Drive Type
Belt Drive
Wheel Type
Backward Inclined
Frequency
60 Hz
Spark Resistant Construction Type
A
Exhaust Airflow @ 0.500 in SP
1,816 cfm
Includes Motor
Yes
Resistance Properties
Spark Resistant
Features
Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design
Motor Location
Out of Airstream
Maximum Fan Speed
1,725 RPM
Exhaust Airflow @ 0.250 in SP
1,923 cfm
Airflow @ 0.000 in SP
2,037 cfm
For High-Static Pressure Applications
No
Assembly
Unassembled
Motor Horsepower
1/2 hp
Maximum Static Pressure
1 1/2 in wc
Base Shape
Round
Maximum Inlet Air Temperature
300 Degrees F
Sound Level
15.6 sones @ 0.000 in SP and 5 ft, 16.1 sones @ 0.125 in SP and 5 ft, 16.7 sones @ 0.250 in SP and 5 ft, 17.3 sones @ 0.375 in SP and 5 ft, 17.9 sones @ 0.500 in SP and 5 ft, 18.2 sones @ 0.625 in SP and 5 ft, 18.4 sones @ 0.750 in SP and 5 ft, 18.4 sones @ 1.500 in SP and 5 ft, 18.6 sones @ 1.250 in SP and 5 ft, 18.7 sones @ 0.875 in SP and 5 ft, 18.7 sones @ 1.000 in SP and 5 ft
Nameplate Voltage
115/208-230V AC
Current
7.6/3.7 to 3.8 A
Motor Enclosure
Open Dripproof
Motor Speed
1,725 RPM
Housing Material Fabrication
Spun
Safety Features
Fully Rolled Windband
Brake Horsepower
12/25 hp
Exhaust Airflow @ 0.000 in SP
2,037 cfm
Exhaust Airflow @ 0.375 in SP
1,869 cfm
Includes Drive Package
Yes
For Air Type
Kitchen Air
Exhaust Airflow @ 0.125 in SP
1,979 cfm
High-Efficiency Motor
No
Application
Industrial and Commercial Buildings, Restaurants, Schools

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 19 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,037 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.