Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 12-1/2 In, 208-230/460V

  • Mfr # 7AT00

  • Zoro # G0683952


product price: $1,527.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AT00
Zoro #
G0683952
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
19 3/4 in dia
Dimension E
16 7/8 in
Base Square Size - Roof Ventilators
19-3/4" dia.
Shaft Dia. Wheel End
3/4 in
Dimension D
17 3/8 in
Overall Height
25 1/8 in
Overall Dia.
24 7/8 in
Dimension C
25 1/8 in
Dimension A
19 3/4 in
Wheel Dia.
12 1/2 in
Dimension B
24 7/8 in
Recommended Damper Size (In.)
12 x 12
Wheel Diameter
12 1/2 in
Housing Width
24.9 in
Housing Length
24.9 in
Base Diameter
19 3/4 in
Propeller Shaft Diameter
3/4 in
Damper Size
12 x 12 in
Overall Diameter
24 7/8 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
2037
CFM @ 0.875-In. SP
1642
CFM @ 0.500-In. SP
1816
Hz
60
CFM @ 1.250-In. SP
1406
CFM @ 1.000-In. SP
1571
Bearing Type
Sealed Pillow Block
Max. Operating Amps
2.1-2/1.1
Assembled/Unassembled
Unassembled
Phase
3
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Item
Centrifugal Upblast Roof Exhaust Fan
Speed Controllable
No
CFM @ 0.625-In. SP
1763
CFM @ 0.750-In. SP
1710
Sones @ 0.250-In. SP @ 5 Ft.
16.7
Max. BHP
0.48
Drive Type
Belt Drive
Sones @ 0.500-In. SP @ 5 Ft.
17.9
CFM @ 0.250-In. SP
1923
Housing Material
Aluminum
CFM @ 0.125-In. SP
1979
Recommended Damper Stock No.
4HX74
Sones @ 0.125-In. SP @ 5 Ft.
16.1
Max. Inlet Temp.
300 Degrees F
Wheel Material
Aluminum
CFM @ 0.375-In. SP
1869
CFM @ 1.500-In. SP
1176
Motor Voltage
208/230/460
RPM
1725
Drive Package Included
Yes
Mounting Location
wall
Standards
AMCA Sound and Air, UL/cUL 762
Motor HP
1/2
Wheel Type
Backward Inclined
Motor Enclosure
Open Dripproof
Nameplate Voltage
208-230/460V AC
For High-Static Pressure Applications
No
Maximum Inlet Air Temperature
300 Degrees F
Spark Resistant Construction Type
A
Airflow @ 0.000 in SP
2,037 cfm
Motor Speed
1,725 RPM
Features
Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design
Maximum Static Pressure
1 1/2 in wc
Safety Features
Fully Rolled Windband
Exhaust Airflow @ 0.500 in SP
1,816 cfm
Motor Horsepower
1/2 hp
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.250 in SP
1,923 cfm
Assembly
Unassembled
Exhaust Airflow @ 0.125 in SP
1,979 cfm
Resistance Properties
Spark Resistant
Brake Horsepower
12/25 hp
Includes Motor
Yes
Motor Location
Out of Airstream
Sound Level
15.6 sones @ 0.000 in SP and 5 ft, 16.1 sones @ 0.125 in SP and 5 ft, 16.7 sones @ 0.250 in SP and 5 ft, 17.3 sones @ 0.375 in SP and 5 ft, 17.9 sones @ 0.500 in SP and 5 ft, 18.2 sones @ 0.625 in SP and 5 ft, 18.4 sones @ 0.750 in SP and 5 ft, 18.4 sones @ 1.500 in SP and 5 ft, 18.6 sones @ 1.250 in SP and 5 ft, 18.7 sones @ 0.875 in SP and 5 ft, 18.7 sones @ 1.000 in SP and 5 ft
Exhaust Airflow @ 0.375 in SP
1,869 cfm
Maximum Fan Speed
1,725 RPM
Current
1.7 to 1.7/0.85 A
For Air Type
Kitchen Air
Exhaust Airflow @ 0.000 in SP
2,037 cfm
High-Efficiency Motor
No
Frequency
60 Hz
Base Shape
Round
Includes Drive Package
Yes
Application
Industrial and Commercial Buildings, Restaurants, Schools

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 19 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,037 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.