Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 3 Ph, TEFC, 15 HP, 3520 rpm

  • Mfr # 2DAN1

  • Zoro # G0643754


product price: $3,554.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
215TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DAN1
Zoro #
G0643754
UPC #
190735218426
Country of Origin
Mexico

Dimensions

Body Dia.
9.63 in
Shaft Length
3 1/8 in
Length Less Shaft
19 1/4 in
Shaft Dia.
1 3/8 in
Overall Length
22 7/16 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
15 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
215TC
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
Motor Service Factor
1.15
Standards
CSA Certified (258525), UL Recognized (E47479), USDA Approved
Hz
60/50 Hz
Motor Bearings
Ball
Drain Plugs
(2) in Conduit Box, (4) Each End
Conduit Box
Cast Aluminum with Buna N Gasketed Cover
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Shaft Material
303
Full Load Amps
35.0/17.4 A
Application
High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
Motor Application
General Purpose
Endshields
Cast Aluminum
Inverter Rated
Inverter Rated
Motor Mounting Position
Horizontal
Nameplate RPM
3,540 RPM
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Includes
Side-Mounted Conduit Box
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Ins. Class
F
CC Number
CC030A
Nominal Efficiency
93 %
Motor Shaft Design
Keyed
Frame Material
Epoxy Coated
Endshield Material
Aluminum
No. of Speeds
1
Duty Cycle
Continuous
Finish
Epoxy-Coated

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 15 hp HP, Nameplate RPM 3,540 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 35.0/17.4 A, 215TC Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.