Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 3 Ph, TEFC, 3 HP, 1750 rpm

  • Mfr # 2RKY5

  • Zoro # G1669202


product price: $1,634.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
182TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RKY5
Zoro #
G1669202
UPC #
190735229859
Country of Origin
China

Dimensions

Body Dia.
9 in
Length Less Shaft
13 11/16 in
Overall Length
16 15/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
2 yr
Bolt Circle Dia.
7 1/4 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
182TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Motor Shaft Design
Keyed
Drain Plugs
(1) Each End
CC Number
CC082A
Frame Material
Stainless Steel
Conduit Box
Split
Shaft Material
304
Motor Bearings
Ball
Full Load Amps
8.0/4.0 A
Footnotes
3
Motor Service Factor
1.15
Standards
CE Compliant, CSA Certified, UL Component Recognized
Motor Application
Car Wash
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Duty
Continuous
Nominal Efficiency
89.5 %
Hz
60/50 Hz
NEMA Design
B
Inverter Rated
Inverter Rated
Nameplate RPM
1,765 RPM
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Includes
(2) Stainless Steel T-Drain Plugs, Protective Shaft Sleeve, Shaft Key
Duty Cycle
Continuous
Endshield Material
Stainless Steel
Finish
Unfinished
Full Load Amps @ 50Hz
6.6/3.3 A
Usable @ 208V
Usable at 208V
Conduit Box Location
Exterior
HP @ 50Hz
2 hp
Service Factor @ 50Hz
1.15
Bearing Protection
Shaft Slingers
Series
Series 200
Usable @ 200V
Not Usable at 200V
RPM @ 50Hz
1,460 RPM
No. of Speeds
1
Voltage @ 50Hz
190/380V AC
Weight
79 lb
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.0/4.0 A, 182TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.