Washdown Motor, 3 Ph, TENV, 1/3 HP, 1745 rpm

  • Mfr # 6WY28

  • Zoro # G1740654


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WY28
Zoro #
G1740654
UPC #
190735372180
Country of Origin
China

Dimensions

Shaft Length
1 7/8 in
Overall Length
9 7/8 in
Shaft Dia.
5/8 in
Body Dia.
6.47 in
Length Less Shaft
7 3/4 in
Manufacturers Warranty Length
2 yr
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
C-Face, Rigid Base
Frame Material
Stainless Steel
Footnotes
1
Motor Application
Car Wash
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,745 RPM
Duty
Continuous
Full Load Amps
1.4-1.2/0.6 A
Motor Service Factor
1.15
Ins. Class
F
Nominal Efficiency
82.5 %
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Bearings
Ball
Standards
CE Compliant, CSA Certified, UL Component Recognized
Hz
60/50 Hz
Drain Plugs
(1) Each End
Endshields
300 Series Stainless Steel
Shaft Material
304
Motor Shaft Design
Keyed
Inverter Rated
Inverter Rated
Motor Mounting Position
Horizontal
Includes
(2) Stainless Steel T-Drain Plugs, Protective Shaft Sleeve, Shaft Key
NEMA Design
B
Duty Cycle
Continuous
Endshield Material
Stainless Steel
Bearing Protection
Shaft Slingers
Full Load Amps @ 50Hz
1.0/0.5 A
RPM @ 50Hz
1,450 RPM
Service Factor @ 50Hz
1.15
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
No. of Speeds
1
HP @ 50Hz
1/4 hp
Weight
28 lb
Voltage @ 50Hz
190/380V AC
Finish
Unfinished
Series
Series 200
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1/3 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.4-1.2/0.6 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.