Zoro Homepage

Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 1755 rpm

  • Mfr # 2RKY9

  • Zoro # G2440295


product price: $2,241.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
213TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RKY9
Zoro #
G2440295
UPC #
190735229897
Country of Origin
China

Dimensions

Length Less Shaft
18 1/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Overall Length
21 1/2 in
Body Dia.
10 in
Bolt Circle Dia.
7 1/4 in
Manufacturers Warranty Length
2 yr

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
213TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Amps
18.6/9.3 A
Nameplate RPM
1,755 RPM
Conduit Box
Split
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Duty
Continuous
Hz
60/50 Hz
Inverter Rated
Inverter Rated
Motor Application
Car Wash
Standards
CE Compliant, CSA Certified, UL Component Recognized
NEMA Design
B
CC Number
CC082A
Motor Bearings
Ball
Frame Material
Stainless Steel
Drain Plugs
(1) Each End
Motor Mounting Type
C-Face, Rigid Base
Nominal Efficiency
91.7 %
Motor Service Factor
1.15
Footnotes
3
Shaft Material
304
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Includes
(2) Stainless Steel T-Drain Plugs, Protective Shaft Sleeve, Shaft Key
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Series
Series 200
Finish
Unfinished
Usable @ 200V
Not Usable at 200V
Service Factor @ 50Hz
1.15
Bearing Protection
Shaft Slingers
Conduit Box Location
Exterior
Weight
179 lb
Voltage @ 50Hz
190/380V AC
RPM @ 50Hz
1,460 RPM
Full Load Amps @ 50Hz
15.0/7.5 A
Endshield Material
Stainless Steel
No. of Speeds
1
Usable @ 208V
Usable at 208V
HP @ 50Hz
5 hp
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 1,755 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 18.6/9.3 A, 213TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.