Zoro Homepage

Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 3540 rpm

  • Mfr # 5XAU8

  • Zoro # G1260761


product price: $1,930.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
213T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5XAU8
Zoro #
G1260761
UPC #
190735355602
Country of Origin
Mexico

Dimensions

Shaft Length
3 5/8 in
Overall Length
20 5/16 in
Body Dia.
9.63 in
Length Less Shaft
16 5/8 in
Shaft Dia.
1 3/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
213T
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nominal Efficiency
91 %
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Drain Plugs
(2) in Conduit Box, (4) Each End
Duty
Continuous
Shaft Material
303
Footnotes
8, 11
Max. Ambient Temp.
40 Degrees C
CC Number
CC030A
Motor Service Factor
1.15
Includes
Side-Mounted Conduit Box
Standards
CSA Certified (258525), UL Recognized (E47479), USDA Approved
Application
High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
Motor Shaft Design
Keyed
Endshields
Cast Aluminum
Full Load Amps
17.4/8.7 A
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Frame Material
Epoxy Coated
Nameplate RPM
3,520 RPM
Inverter Rated
Inverter Rated
Conduit Box
Cast Aluminum with Buna N Gasketed Cover
Motor Application
General Purpose
Ins. Class
F
Motor Mounting Type
Rigid Base
Hz
60/50 Hz
Motor Bearings
Ball
NEMA Design
B
Duty Cycle
Continuous
No. of Speeds
1
Endshield Material
Aluminum
Finish
Epoxy-Coated

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 3,520 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 17.4/8.7 A, 213T Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.