Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dayton Wet/Dry Vacuum, Air Flow 90 cfm 1VHG3

Wet/Dry Vacuum, Air Flow 90 cfm (Discontinued)

  • Mfr # 1VHG3
  • Zoro # G1998595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VHG3
Zoro #
G1998595
UPC #
190735148655
Country of Origin
China

Dimensions

Hose Dia.
1-1/2"
Length
23-1/2"
Width
23-1/2"
Height
8 3/4 in
Power Cord Length
35 ft
Hose Length
7 ft.
Vacuum Hose Length
12 ft
Vacuum Hose Dia.
1 1/2 in
Diameter
23 1/2 in

Details

Filter Type
Standard
Air Flow
90 cfm
Watts
370
Amps
12
Hz
60
Number of Motor Stages
2
Tank Material
Steel
Series
Industrial
Sound Level dBA
Not Specified
Casters
No
Item
Drum-Top Vacuum Head
Vacuum Capacity
55 gal.
Drain
No
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Voltage
120 V
Net Weight
33.5 lb.
Standards
cULus
Vacuum Filter
Bag, Cartridge
Warranty
1 yr.
Includes
(3) Vacuum Head Securing Clamps, 1-1/2 in x 12 ft Hose, Utility Nozzle with Squeegee
Static Pressure
98 in
Vacuum Filtration Type
Standard
Current
12 A
Number of Power Heads
1
Power
370 W
Vacuum Air Flow
90 cfm
For Drum Capacity
55 gal
Sound Level
Not Rated
Vacuum Pickup Type
Wet/Dry
Vacuum Power Source
Corded
Weight
33.5 lb

Description

Vacuum Head, Vacuum Power Source Corded, Number of Power Heads 1, Vacuum Pickup Type Wet/Dry, Vacuum Filtration Type Standard, For Drum Capacity 55 gal, Vacuum Air Flow 90 cfm, Static Pressure 98 in, Sound Level Not Rated, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 12 ft, Number of Motor Stages 2, Power 370 W, Current 12 A, Voltage 120 V, Height 8 3/4 in, Diameter 23 1/2 in, Weight 33.5 lb, Power Cord Length 35 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.