Shop DC

Work Boot, PR

  • Mfr # DC60703-W-10.5
  • Zoro # G225040468

product price: 
$
161.99
/pr
Free Shipping & Returns

Key Features

Includes Metatarsal Guard
No
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Width
W
Liner Technology
Moisture Wicking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC60703-W-10.5
Zoro #
G225040468
UPC #
690774768734
Country of Origin
Cambodia
Includes Metatarsal Guard
No
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Item
High-Cut Work Boot
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Insole Material
Polyurethane
All-Leather Upper
No
Outsole Material
Rubber
Style Number
DC60703
Chemical-Resisting Sole
Yes
Closure
Lace Up
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Color
Black/Brown
Insulated
No
Footwear Style
High-Cut Work Boot
Gender
Men's
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Toe Type
Safety-Toe
Upper Material
Mesh, Synthetic Leather
Toe Cap Material
Composite
Liner Material
Mesh, Nylon
Heel Definition
Flat Heel
Wire Color
Black/Brown

Dimensions

Width
W
Size
10 1/2

Description

High-Cut Work Boot, Closure Lace Up, Color Black/Brown, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number DC60703, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.