Shop D&D

25T5/780US Timing Belt, T5US, 25 x 780mm PL, T156

  • Mfr # 25T5/780US

  • Zoro # G301884115


product price:  $26.15
/ea

Key Features

Belt Trade Size
T5US
Industry Number
25T5/780US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25T5/780US
Zoro #
G301884115
UPC #
190859656036
Country of Origin
China

Dimensions

Belt Trade Size
T5US
Top Width
25 mm
Pitch Length
780 mm
Outside Length
780mm

Details

Item
Timing Belt
Industry Number
25T5/780US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
156
Belt Material
Urethane
Reinforcing Cord Material
Steel
Belt Series
Dura-True Torque US
Number of Ribs
25
V-Belt Section
T5US
Resistance Properties
Oil, Heat

Description

Timing Belt, T5US, 25 x 780mm PL, T156 D&D PowerDrive’s urethane steel timing belts include DURA-SYNC TORQUE URETHANE STEEL, DURA-TRUE TORQUE URETHANE STEEL, and DURA-ABSOLUTE TORQUE URETHANE STEEL. These belt lines meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They are manufactured with a urethane body and continuous helically wound steel cable cords. These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts. D&D urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications. They are proven through thousands of hours of customer use to be durable and dependable. All D&D PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.