Shop D&D

3500-P14M-170 Timing Belt, P14M, 170 x 3500mm PL, T250

  • Mfr # 3500-P14M-170

  • Zoro # G108302003


product price:  $876.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
P14M
Industry Number
3500-P14M-170
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3500-P14M-170
Zoro #
G108302003
UPC #
190859766339
Country of Origin
China

Dimensions

Belt Trade Size
P14M
Top Width
170 mm
Pitch Length
3500 mm

Details

Item
Timing Belt
Industry Number
3500-P14M-170
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
250
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Precision Torque

Description

DD DURAYIELD FREE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAYIELD FREE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURAYIELD FREE TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.