Shop D&D
See all product information
Open Ended Timing Belt, 3MR, 9mm x 328Ft
Mfr # LL3M09R-328FT-ROLL
Zoro # G616205315
product price:Â $828.99
/ea
Free Shipping & Returns
Key Features
Top Width
1/3 in
Belt Material
Choloroprene Polymer
Outside Length
3936 in
Pitch Length
328 ft
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LL3M09R-328FT-ROLL
Zoro #
G616205315
UPC #
199453112719
Country of Origin
China
Dimensions
Top Width
1/3 in
Outside Length
3936 in
Pitch Length
328 ft
Belt Trade Size
3M
Details
Belt Material
Choloroprene Polymer
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Pitch
3 mm
Belt Series
Open End Dura
Reinforcing Cord Material
Fiberglass
Industry Number
LL3M09R-328FT-ROLL
Tooth Shape
Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.