Shop D&D

Timing Belt, 14ME, 85mm x 1932mm PL, 138T

  • Mfr # 1932-14M-85E

  • Zoro # G116190579


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
14M
Industry Number
1932-14M-85E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1932-14M-85E
Zoro #
G116190579
UPC #
199453043457
Country of Origin
China

Dimensions

Belt Trade Size
14M
Top Width
85 mm
Pitch Length
1932 mm
Outside Length
76 in

Details

Item
Timing Belt
Industry Number
1932-14M-85E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
138
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.