Shop D&D

Timing Belt, 3ME, 380mm x 165mm PL, 55T

  • Mfr # 165-3M-380E-SLV

  • Zoro # G916195200


product price:  $41.69
/ea

Key Features

Belt Material
Chloroprene Polymer
Pitch Length
165 mm
Tooth Location
One Side
Belt Series
Dura-Sync Torque Elite
Industry Number
165-3M-380E-SLV
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
165-3M-380E-SLV
Zoro #
G916195200
UPC #
199453024777
Country of Origin
China

Dimensions

Pitch Length
165 mm
Belt Trade Size
3M
Top Width
380mm

Details

Belt Material
Chloroprene Polymer
Tooth Location
One Side
Belt Series
Dura-Sync Torque Elite
Industry Number
165-3M-380E-SLV
Tooth Shape
Curvilinear
Number of Teeth
55
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
3 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.