Shop D&D

Timing Belt, 5ME, 380mm x 330mm PL, 66T

  • Mfr # 330-5M-380E-SLV

  • Zoro # G416191924


product price:  $96.49
/ea

Key Features

Belt Trade Size
5M
Industry Number
330-5M-380E-SLV
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
380 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
330-5M-380E-SLV
Zoro #
G416191924
UPC #
199453031942
Country of Origin
China

Dimensions

Belt Trade Size
5M
Top Width
380 mm
Pitch Length
330 mm

Details

Item
Timing Belt
Industry Number
330-5M-380E-SLV
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
66
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.