Shop D&D
See all product information
Create Account
Timing Belt, 5ME, 50mm x 360mm PL, 72T
Mfr # 360-5M-50E
Zoro # G416185909
product price:Â $13.85
/eaKey Features
Belt Trade Size
5M
Industry Number
360-5M-50E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
360-5M-50E
Zoro #
G416185909
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
5M
Top Width
50 mm
Pitch Length
360 mm
Outside Length
14-1/6 in
Details
Item
Timing Belt
Industry Number
360-5M-50E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
72
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.