Shop D&D

Timing Belt, D5M, 42mm x 2250mm PL, 450T

  • Mfr # D2250-5M-42

  • Zoro # G416185718


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
D5M
Industry Number
D2250-5M-42
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D2250-5M-42
Zoro #
G416185718
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
D5M
Top Width
42 mm
Pitch Length
2250 mm
Outside Length
88-3/5 in

Details

Item
Timing Belt
Industry Number
D2250-5M-42
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
5 mm
Number of Teeth
450
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.