Shop D&D
See all product information
Timing Belt, HE, 17.32in x 120in PL, 240T
Mfr # 1200H1732E-SLV
Zoro # G716208001
product price:Â $748.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch Length
120 in
Number of Teeth
240
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1200H1732E-SLV
Zoro #
G716208001
UPC #
199453101546
Country of Origin
China
Dimensions
Pitch Length
120 in
Belt Trade Size
H
Top Width
17.32 in
Details
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
240
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Pitch
1/2 in
Industry Number
1200H1732E-SLV
Belt Coating
Nylon
Belt Series
Dura-Premium Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.