Shop D&D
See all product information
Create Account
Timing Belt, S2M, 9mm x 800mm PL, 400T
Mfr # 90-S2M-800
Zoro # G616200068
product price:Â $10.19
/eaKey Features
Belt Trade Size
S2M
Industry Number
90-S2M-800
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
90-S2M-800
Zoro #
G616200068
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
S2M
Top Width
9 mm
Pitch Length
800 mm
Outside Length
31-1/2 in
Details
Item
Timing Belt
Industry Number
90-S2M-800
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
2 mm
Number of Teeth
400
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sure Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.