Zoro Homepage

Shaft Seal, SCV, 4.5in ID, Fluoro Rubber

  • Mfr # 114.3139.712.7SCV

  • Zoro # G700477789


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Single Lip Seal
Inside Dia.
114.3 mm
Outside Dia.
139.7 mm
Width
12 mm
Lip Material
Fluoro Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114.3139.712.7SCV
Zoro #
G700477789
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
114.3 mm
Outside Dia.
139.7 mm
Width
12 mm
Overall Width
0.472 in
Inside Diameter
4.5 in
Outside Diameter
5.5 in

Details

Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Fluoro Rubber
Design Code
SCV
Max. Pressure
10 psi
Contact Type
Contact Seal
Number of Lips
1
Maximum Pressure
10 psi
System of Measurement
Inch
Maximum Surface Speed
999 mps
Spring Reinforcement
Yes
Case Coating
None

Description

Rotary Shaft Seal, Design Code SCV, Inside Diameter 4.5 in, Outside Diameter 5.5 in, Overall Width 0.472 in, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.