Shop DDS
See all product information
Create Account
RotaryShaftSeal, NBR, SC, 30 mm, 7 psi
- Mfr # 305208SC
- Zoro # G000472132
product price:Â
$
8.69
/ea
Key Features
Seal Type
Single Lip Seal
Inside Dia.
30 mm
Outside Dia.
52 mm
Lip Material
Nitrile Rubber
Standards
DIN 3760
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 305208SC
- Zoro #
- G000472132
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Single Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- SC
- Standards
- DIN 3760
- Max. Pressure
- 7 psi
- Maximum Pressure
- 7 psi
- Hardness
- 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
- Number of Lips
- 1
- Maximum Temperature
- 250 Degrees F
- Case Coating
- Uncoated
- Spring Reinforcement
- Yes
- Contact Type
- Contact Seal
- System of Measurement
- Metric
- For Fluid Type
- Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
- Spring Type
- Garter
- Minimum Temperature
- -40 Degrees F
- Resistance Properties
- Alkaline-Resistant, Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Oil-Resistant, Ozone-Resistant, Water-Resistant, Wear-Resistant
- Industry Number
- SC
Dimensions
- Inside Dia.
- 30 mm
- Outside Dia.
- 52 mm
- Width
- 8 mm
- Overall Width
- 8 mm
- Outside Diameter
- 52 mm
- Inside Diameter
- 30 mm
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 30 mm, Outside Diameter 52 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.