Shaft Seal, 50 x 72 x 12 mm., TCV, Fluoro Rubber
Mfr # 507212TCV
Zoro # G7758016
product price: $59.55
/eaKey Features
Inside Dia.
50 mm
Outside Dia.
72 mm
Lip Material
Fluoro Rubber
Design Code
TCV
Spring Reinforcement
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
507212TCV
Zoro #
G7758016
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
50 mm
Outside Dia.
72 mm
Width
12 mm
Outside Diameter
72 mm
Overall Width
12 mm
Inside Diameter
50 mm
Details
Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCV
Spring Reinforcement
Yes
Maximum Surface Speed
999 mps
Case Coating
None
Maximum Pressure
10 psi
System of Measurement
Metric
Contact Type
Contact Seal
Number of Lips
2
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 50 mm, Outside Diameter 72 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.