Zoro Homepage

Shaft Seal, 50mm I. D., 60mm O. D., 4mm W

  • Mfr # 50604VG

  • Zoro # G5912897


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Seal Type
Single Lip Seal
Inside Dia.
50 mm
Outside Dia.
60 mm
Width
4 mm
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50604VG
Zoro #
G5912897
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
50 mm
Outside Dia.
60 mm
Width
4 mm
Inside Diameter
50 mm
Overall Width
4 mm
Outside Diameter
60 mm

Details

Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
VG
Max. Pressure
7 psi
Case Coating
None
Maximum Temperature
250 Degrees F
Standards
DIN 3760
System of Measurement
Metric
Spring Reinforcement
No
Contact Type
Contact Seal
Minimum Temperature
-40 Degrees F
Number of Lips
1
Maximum Surface Speed
999 mps
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Maximum Pressure
7 psi
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Application
Needle Bearing or Rotary Applications

Description

Rotary Shaft Seal, Design Code VG, Inside Diameter 50 mm, Outside Diameter 60 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.