Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 63.5mm I. D., 82.55mm O. D.

  • Mfr # 63.582.5510.5TC

  • Zoro # G5924410


product price: $12.89
/ea

Key Features

Seal Type
Dual Lip Seal
Inside Dia.
63.5 mm
Outside Dia.
82.55 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63.582.5510.5TC
Zoro #
G5924410
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
63.5 mm
Outside Dia.
82.55 mm
Width
10.5 mm
Overall Width
0.413 in
Inside Diameter
2.5 in
Outside Diameter
3.25 in

Details

Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Nitrile Rubber
Design Code
TC
Max. Pressure
7 psi
Maximum Pressure
7 psi
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Contact Type
Contact Seal
Number of Lips
2
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Standards
DIN 3760
Spring Type
Garter
Maximum Surface Speed
999 mps
Minimum Temperature
-40 Degrees F
Case Coating
None
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Spring Reinforcement
Yes

Description

Rotary Shaft Seal, Design Code TC, Inside Diameter 2.5 in, Outside Diameter 3.25 in, Overall Width 0.413 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.