Shaft Seal, 68mm I. D., 80mm O. D., 10mm W
Mfr # 688010TC
Zoro # G5934980
product price: $9.99
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
68 mm
Outside Dia.
80 mm
Width
10 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
688010TC
Zoro #
G5934980
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
68 mm
Outside Dia.
80 mm
Width
10 mm
Overall Width
10 mm
Outside Diameter
80 mm
Inside Diameter
68 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TC
Max. Pressure
7 psi
Maximum Temperature
250 Degrees F
Maximum Surface Speed
999 mps
Case Coating
None
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Number of Lips
2
Contact Type
Contact Seal
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Spring Type
Garter
Standards
DIN 3760
Maximum Pressure
7 psi
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Spring Reinforcement
Yes
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 68 mm, Outside Diameter 80 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.