Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, SCV, 250mm ID, Fluoro Rubber

  • Mfr # 25029015SCV

  • Zoro # G600472235


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Lip Seal
Inside Dia.
250 mm
Outside Dia.
290 mm
Lip Material
Fluoro Rubber
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25029015SCV
Zoro #
G600472235
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
250 mm
Outside Dia.
290 mm
Width
15 mm
Outside Diameter
290 mm
Overall Width
15 mm
Inside Diameter
250 mm

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Fluoro Rubber
Design Code
SCV
Max. Pressure
10 psi
Contact Type
Contact Seal
Maximum Pressure
10 psi
Number of Lips
1
Spring Reinforcement
Yes
Case Coating
None
Maximum Surface Speed
999 mps
System of Measurement
Metric

Description

Rotary Shaft Seal, Design Code SCV, Inside Diameter 250 mm, Outside Diameter 290 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.