Shaft Seal, SCV, 58mm ID, Fluoro Rubber
Mfr # 588013SCV
Zoro # G600473171
product price: $43.99
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
58 mm
Outside Dia.
80 mm
Width
13 mm
Lip Material
Fluoro Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
588013SCV
Zoro #
G600473171
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
58 mm
Outside Dia.
80 mm
Width
13 mm
Inside Diameter
58 mm
Outside Diameter
80 mm
Overall Width
13 mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Fluoro Rubber
Design Code
SCV
Max. Pressure
10 psi
Case Coating
None
Maximum Pressure
10 psi
Maximum Surface Speed
999 mps
Contact Type
Contact Seal
System of Measurement
Metric
Spring Reinforcement
Yes
Number of Lips
1
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 58 mm, Outside Diameter 80 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.