Shaft Seal, VBV, 0.25in ID, Fluoro Rubber
Mfr # 6.3512.674.78VBV
Zoro # G400474026
product price: $15.99
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
6.35 mm
Outside Dia.
12.67 mm
Width
4.78 mm
Lip Material
Fluoro Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6.3512.674.78VBV
Zoro #
G400474026
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
6.35 mm
Outside Dia.
12.67 mm
Width
4.78 mm
Overall Width
0.188 in
Outside Diameter
0.5 in
Inside Diameter
0.25 in
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Fluoro Rubber
Design Code
VBV
Max. Pressure
10 psi
System of Measurement
Inch
Number of Lips
1
Spring Reinforcement
No
Contact Type
Contact Seal
Maximum Pressure
10 psi
Case Coating
None
Description
Rotary Shaft Seal, Design Code VBV, Inside Diameter 0.25 in, Outside Diameter 0.5 in, Overall Width 0.188 in, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Case Coating None, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.