Zoro Homepage

606 De-Sta-Co Clamp

  • Mfr # 606

  • Zoro # G3220485


product price: $66.49
/ea

Key Features

Application
Metalworking, Welding, Assembly And Light Machining Fixture
Features
Narrow Base for Tight Space
Material - Machining
Steel
Overall Length
6.72 in
Overall Width
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606
Zoro #
G3220485
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
6.72 in
Overall Width
1.13 in
Overall Depth
2.42 in
Plunger Height
0.88 in
Tip Diameter
1/2 in
Arm Length
2.26 in
Height Under Arm
0.88 in
Fastener Thread Size
3/16 in
Spindle Thread Size
5/16-18

Details

Item
Straight Line Clamp
Application
Metalworking, Welding, Assembly And Light Machining Fixture
Features
Narrow Base for Tight Space
Material - Machining
Steel
Accommodates Workpiece Variation
No
Includes Locking Handle
No
Recommended Spindle Manufacturer Model Number
207203
Includes Spindle
No
Mounting Holes Center to Center - Long Side
1.25 in
Plunger Thread
5/16-18
Body Material
Steel
Exerted Force : Applied Force - Pushing
33:1
Plunger Shape
Round
Locking Position
Extended
Holding Capacity - Maximum
450 lbf
Plunger Travel1
1.57 in
Mounting Holes Center to Center - Short Side
1.13 in
Base Mounting Style
Flange
Handle Orientation
Horizontal
Spindle Material
Steel
Reflectivity
Reflective
Handle Color
Red
Clamping Force
450 lb
Requires Articulation
No
Tip Material
Steel
Includes Mounting Nut
No
Series
600 Series Straight Line

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 450 lbf, Plunger Travel 1.57 in, Plunger Height 0.88 in, Plunger Thread 5/16-18, Includes Spindle No, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 2.26 in, Body Material Steel, Clamping Force 450 lb, Exerted Force : Applied Force - Pushing 33:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.