Zoro Homepage

Angular Gripper

  • Mfr # RA-10-V

  • Zoro # G1157479


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Product Type
Angular Gripper
Series
RA-CAM
Seal Material
Viton
Weight
0.06 lb
Maximum Finger Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA-10-V
Zoro #
G1157479
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger Length
1 1/2 in
Overall Height
1 3/8 in
Overall Length
1 in
Inlet Size
M3
Overall Width
1 in
Open Width
1 in

Details

Item
Angular Gripper
Product Type
Angular Gripper
Series
RA-CAM
Seal Material
Viton
Weight
0.06 lb
Operation Type
Synchronous
Maximum Operating Temperature
300 Degrees F
Stroke Adjustment Increment
15 Degrees
Minimum Operating Pressure
40 psi
Maximum Actuation Time
0.08 sec
Finger Mounting
Side, Top
System of Measurement
Inch
Total Stroke
30 Degrees
Repeatability
+/-0.001 in
Minimum Operating Temperature
-20 Degrees F
Accuracy
+/-0.003 in
Gripper Rotation
15 Degrees
Spring Assist
Non-Spring Assist
Total Rated Grip Force @ 100 psi
71.17 N
Maximum Operating Pressure
100 psi
Displacement
1.03 cc
Stroke Adjustability
Adjustable
IP Rating
IP43

Description

Angular Gripper, Series RA-CAM, Open Width 1 in, Total Stroke 30 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 in, Overall Width 1 in, Overall Height 1 3/8 in, Maximum Operating Temperature 300 Degrees F, Stroke Adjustment Increment 15 Degrees , IP Rating IP43, Gripper Rotation 15 Degrees , Minimum Operating Temperature -20 Degrees F, Inlet Size M3, Weight 0.06 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 71.17 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.