Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hold Down Action Clamp 206-Hss

  • Mfr # 206-HSS

  • Zoro # G3220345


product price: $41.15
/ea

Key Features

Includes
Hex Head Spindle with Jam Nuts and Flanged Washers
Features
Offers Good Bar Clearance Under Clamping Bar While Maintaining Low Profile
Application
Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working
Base Material
Stainless Steel
Overall Length
2.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-HSS
Zoro #
G3220345
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.74 in
Overall Width
0.94 in
Arm Length
0.95 in
Height Under Arm
0.76 in
Overall Depth
1.06 in
Spindle Thread Size
M4
Tip Diameter
0.28 in
Fastener Thread Size
#8 in

Details

Item
Hold-Down Clamp
Includes
Hex Head Spindle with Jam Nuts and Flanged Washers
Features
Offers Good Bar Clearance Under Clamping Bar While Maintaining Low Profile
Application
Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working
Base Material
Stainless Steel
Base Mounting Style
Flange
Mounting Holes Center to Center - Short Side
0.63 in
Clamp Arm Opening Angle
90 Degrees
Body Material
Stainless Steel
Arm Style
U-Bar
Tip Material
Stainless Steel
Accommodates Workpiece Variation
No
Holding Capacity - Maximum
100 lbf
Includes Locking Handle
No
Mounting Holes Center to Center - Long Side
0.63 in
Handle Orientation
Horizontal
Clamping Force
100 lb
Spindle Material
Stainless Steel
Handle Color
Red
Handle Material
Stainless Steel with Plastic Cover
Reflectivity
Reflective
Series
200 Series Hold Down

Description

Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 100 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 90 Degrees , Arm Length 0.95 in, Height Under Arm 0.76 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working, Body Material Stainless Steel, Clamping Force 100 lb, Fastener Thread Size #8 in, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.