Zoro Homepage

Parallel Gripper, Brute

  • Mfr # RPB-26M

  • Zoro # G3143519


product price: $13,102.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Brute
Maximum Finger/Jaw Length
112 mm
Total Rated Grip Force @ 100 psi
2,669 N
Displacement
308.1 cc
Maximum Operating Pressure
7 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB-26M
Zoro #
G3143519
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
112 mm
Overall Height
129 mm
Stroke Length
152.4 mm
Overall Length
88.9 mm
Overall Width
295.5 mm
Inlet Size
1/4 in
Open Width
546 mm

Details

Item
Parallel Gripper, Brute
Product Type
Parallel Gripper, Brute
Total Rated Grip Force @ 100 psi
2,669 N
Displacement
308.1 cc
Maximum Operating Pressure
7 bar
Weight
14.5 kg
Maximum Operating Temperature
150 Degrees C
System of Measurement
Metric
Repeatability
+/-0.05 mm
Maximum Actuation Time
0.75 sec
Accuracy
+/-0.13 mm
Minimum Operating Pressure
1.4 bar
Operation Type
Synchronous
Series
RPB
Minimum Operating Temperature
-30 Degrees C
Air Inlet Type
NPT
Seal Material
Viton

Description

Parallel Gripper, Brute, Series RPB, Open Width 546 mm, Stroke Length 152.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Length 88.9 mm, Overall Width 295.5 mm, Overall Height 129 mm, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 14.5 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,669 N, Seal Material Viton, Displacement 308.1 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.