Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Close

  • Mfr # RPS-12M-D-C

  • Zoro # G1161128


product price: $1,646.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Close
Minimum Operating Pressure
3.4 bar
Overall Width
54 mm
Overall Length
38.1 mm
Total Rated Grip Force @ 100 psi
267 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-12M-D-C
Zoro #
G1161128
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
54 mm
Overall Length
38.1 mm
Inlet Size
M5
Maximum Finger/Jaw Length
102 mm
Open Width
60 mm
Stroke Length
9.5 mm
Overall Height
51.2 mm

Details

Item
Parallel Gripper,Dbl Wedge,Spring Close
Product Type
Parallel Gripper,Dbl Wedge,Spring Close
Minimum Operating Pressure
3.4 bar
Total Rated Grip Force @ 100 psi
267 N
Maximum Operating Pressure
7 bar
System of Measurement
Metric
Accuracy
+/-0.05 mm
Minimum Operating Temperature
-35 Degrees C
Repeatability
+/-0.03 mm
Displacement
2.5 cc
Seal Material
Buna-N
Series
RPS
Spring Assist
Spring Closed
Weight
0.34 kg
Maximum Actuation Time
0.15 sec
Maximum Operating Temperature
80 Degrees C
IP Rating
IP43

Description

Parallel Gripper,Dbl Wedge,Spring Close, Series RPS, Open Width 60 mm, Stroke Length 9.5 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.4 bar, Overall Length 38.1 mm, Overall Width 54 mm, Overall Height 51.2 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.34 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 267 N, IP Rating IP43, Seal Material Buna-N, Displacement 2.5 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.