Zoro Homepage

Parallel Gripper, Dbl Wedge, Sprng Opened

  • Mfr # RPS-17-D-O

  • Zoro # G1162659


product price: $2,380.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Sprng Opened
Overall Width
3 1/2 in
Total Rated Grip Force @ 100 psi
1,334.46 N
IP Rating
IP43
Maximum Finger/Jaw Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-17-D-O
Zoro #
G1162659
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/2 in
Maximum Finger/Jaw Length
5 1/2 in
Overall Height
3 7/8 in
Stroke Length
3/4 in
Overall Length
2 1/8 in
Inlet Size
1/8 in
Open Width
4 5/8 in

Description

Parallel Gripper,Dbl Wedge,Sprng Opened, Series RPS, Open Width 4 5/8 in, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 50 psi, Overall Length 2 1/8 in, Overall Width 3 1/2 in, Overall Height 3 7/8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 3 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,334.46 N, IP Rating IP43, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.