Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDL-125M-075-E

  • Zoro # G1147295


product price: $3,497.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Maximum Operating Pressure
7 bar
Maximum Actuation Time
0.3 sec
Overall Height
67 mm
Accuracy
+/-0.08 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDL-125M-075-E
Zoro #
G1147295
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
67 mm
Inlet Size
M5
Stroke Length
19.1 mm
Maximum Finger/Jaw Length
114 mm
Overall Length
43.2 mm
Overall Width
103 mm

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Maximum Operating Pressure
7 bar
Maximum Actuation Time
0.3 sec
Accuracy
+/-0.08 mm
Minimum Operating Temperature
-35 Degrees C
Repeatability
+/-0.03 mm
Weight
0.9 kg
Series
DPDL
IP Rating
IP66
Seal Material
Buna-N
Maximum Operating Temperature
80 Degrees C
Total Rated Grip Force @ 100 psi
445 N
Finger Mounting
End
Operation Type
Synchronous
Displacement
12 cc
Minimum Operating Pressure
1.5 bar
System of Measurement
Metric

Description

Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 43.2 mm, Overall Width 103 mm, Overall Height 67 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Buna-N, Displacement 12 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.