Parallel Gripper, Direct Connect
Mfr # DPDL-250M-100-B
Zoro # G3141166
product price: $6,461.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper, Direct Connect
Maximum Actuation Time
0.5 sec
Finger Mounting
Bottom
Stroke Length
25.4 mm
Seal Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPDL-250M-100-B
Zoro #
G3141166
UPC #
-
Country of Origin
United States
Dimensions
Stroke Length
25.4 mm
Inlet Size
1/8 in
Maximum Finger/Jaw Length
254 mm
Overall Height
123.3 mm
Details
Item
Parallel Gripper, Direct Connect
Product Type
Parallel Gripper, Direct Connect
Maximum Actuation Time
0.5 sec
Finger Mounting
Bottom
Seal Material
Buna-N
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-35 Degrees C
System of Measurement
Metric
Air Inlet Type
NPT
Operation Type
Synchronous
Displacement
95.9 cc
Total Rated Grip Force @ 100 psi
1,779 N
Weight
2.76 kg
Maximum Operating Temperature
80 Degrees C
Minimum Operating Pressure
1.5 bar
Accuracy
+/-0.08 mm
IP Rating
IP66
Series
DPDL
Repeatability
+/-0.03 mm
Description
Parallel Gripper, Direct Connect, Series DPDL, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 123.3 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 2.76 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,779 N, IP Rating IP66, Seal Material Buna-N, Displacement 95.9 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.