Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPG-10-1-O-V

  • Zoro # G3141735


product price: $1,438.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
IP Rating
IP54
System of Measurement
Inch
Maximum Finger/Jaw Length
3 1/2 in
Seal Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-10-1-O-V
Zoro #
G3141735
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
3 1/2 in
Stroke Length
1/4 in
Inlet Size
M5
Overall Length
1 3/8 in
Overall Height
1 3/4 in
Open Width
2 1/2 in
Overall Width
2 1/4 in

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
IP Rating
IP54
System of Measurement
Inch
Seal Material
Viton
Displacement
1.24 cc
Operation Type
Synchronous
Series
DPG
Maximum Operating Temperature
300 Degrees F
Accuracy
+/-0.002 in
Minimum Operating Pressure
40 psi
Repeatability
+/-0.002 in
Total Rated Grip Force @ 100 psi
222.41 N
Maximum Operating Pressure
100 psi
Minimum Operating Temperature
-20 Degrees F
Maximum Actuation Time
0.13 sec
Spring Assist
Spring Open
Weight
0.39 lb

Description

Parallel Gripper,Direct Connect, Series DPG, Open Width 2 1/2 in, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 3/8 in, Overall Width 2 1/4 in, Overall Height 1 3/4 in, Inlet Size M5, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.39 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222.41 N, IP Rating IP54, Seal Material Viton, Displacement 1.24 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.