Zoro Homepage

Parallel Gripper, Precision Roller Series

  • Mfr # RP-100P

  • Zoro # G1158011


product price: $2,029.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 in
Overall Width
2 1/4 in
Weight
0.51 lb
Overall Height
2 3/8 in
Product Type
Parallel Gripper,Precision Roller Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-100P
Zoro #
G1158011
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Overall Width
2 1/4 in
Overall Height
2 3/8 in
Inlet Size
#10
Maximum Finger/Jaw Length
4 in
Open Width
3 1/4 in
Stroke Length
1 in

Details

Item
Parallel Gripper,Precision Roller Series
Weight
0.51 lb
Product Type
Parallel Gripper,Precision Roller Series
Series
RPP
IP Rating
IP33
Minimum Operating Pressure
5 psi
Maximum Actuation Time
0.18 sec
Minimum Operating Temperature
-30 Degrees F
Total Rated Grip Force @ 100 psi
160.13 N
Maximum Operating Temperature
180 Degrees F
Displacement
3.61 cc
Accuracy
+/-0.001 in
System of Measurement
Inch
Seal Material
Buna-N
Maximum Operating Pressure
100 psi
Finger Mounting
Side
Repeatability
+/-0.0005 in
Operation Type
Synchronous

Description

Parallel Gripper,Precision Roller Series, Series RPP, Open Width 3 1/4 in, Stroke Length 1 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 1 in, Overall Width 2 1/4 in, Overall Height 2 3/8 in, Inlet Size #10, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.51 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 160.13 N, IP Rating IP33, Seal Material Buna-N, Displacement 3.61 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.