Zoro Homepage

Parallel Gripper, Three Jaw

  • Mfr # RPC-331

  • Zoro # G3144176


product price: $3,594.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 3/4 in
Overall Height
3 in
Weight
3 lb
Product Type
Parallel Gripper,Three Jaw
Accuracy
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC-331
Zoro #
G3144176
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 3/4 in
Overall Height
3 in
Inlet Size
#5
Stroke Length
5/8 in
Maximum Finger/Jaw Length
3 in

Details

Item
Parallel Gripper,Three Jaw
Weight
3 lb
Product Type
Parallel Gripper,Three Jaw
Accuracy
+/-0.002 in
Total Rated Grip Force @ 100 psi
3,336.16 N
Maximum Operating Temperature
180 Degrees F
Seal Material
Buna-N
Repeatability
+/-0.001 in
Maximum Actuation Time
0.23 sec
Minimum Operating Pressure
20 psi
Maximum Operating Pressure
100 psi
IP Rating
IP54
Series
RPC
Displacement
54.24 cc
Minimum Operating Temperature
-30 Degrees F
System of Measurement
Inch

Description

Parallel Gripper,Three Jaw, Series RPC, Stroke Length 5/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Overall Width 3 3/4 in, Overall Height 3 in, Inlet Size #5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 3 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 3,336.16 N, IP Rating IP54, Seal Material Buna-N, Displacement 54.24 cc, Accuracy +/-0.002 in, Repeatability +/-0.001 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.