Zoro Homepage

Parallel Gripper, Wide Body

  • Mfr # RPW-750M-V

  • Zoro # G1163745


product price: $4,480.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Wide Body
Repeatability
+/-0.03 mm
System of Measurement
Metric
Operation Type
Synchronous
Maximum Operating Pressure
7 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-750M-V
Zoro #
G1163745
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
508 mm
Stroke Length
114.3 mm
Open Width
410 mm
Overall Height
99.8 mm
Inlet Size
1/8 in
Overall Width
296 mm

Details

Item
Parallel Gripper, Wide Body
Product Type
Parallel Gripper, Wide Body
Repeatability
+/-0.03 mm
System of Measurement
Metric
Operation Type
Synchronous
Maximum Operating Pressure
7 bar
Accuracy
+/-0.08 mm
Maximum Operating Temperature
150 Degrees C
Series
RPW
Air Inlet Type
G
IP Rating
IP54
Seal Material
Viton
Displacement
232.7 cc
Maximum Actuation Time
1 sec
Total Rated Grip Force @ 100 psi
2,091 N
Minimum Operating Pressure
3 bar
Weight
6.36 kg
Minimum Operating Temperature
-30 Degrees C

Description

Parallel Gripper, Wide Body, Series RPW, Open Width 410 mm, Stroke Length 114.3 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 296 mm, Overall Height 99.8 mm, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 6.36 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,091 N, IP Rating IP54, Seal Material Viton, Displacement 232.7 cc, Accuracy +/-0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.